Shop MONARCH
Create Account
608 100 Percent Polyester Fabric; Linen
- Mfr # MONAR608
- Zoro # G804135851
product price:Â
$
66.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MONAR608
- Zoro #
- G804135851
- UPC #
- -
- Country of Origin
- China
Description
Cleaning Instruction:
- Clean fabrics with water-based cleaning Agents
- Foam or pure solvents
- Color: Linen
- Abrasion: Exceeds 25,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 4.5 AATCC 8: Dry = Class 4
- Fire Retardancy: NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light AATCC16 Class 5
- Pilling: Passes ASTM D3511 Class 3
- Repeat Length: 14.7" Up the Roll
- Repeat Width: 14.7" Across the Roll
- Seam Slippage: Passes Seam Slippage ASTM-D4034. F122 x W73 LBF
- Strength: Breaking strenth & elongations of textile fabrics grab test ASTM D5034-092013 G-E
- Tearstrength: Passes ASTM D2261 - Warp = 32 lbs & Fill = 61 lbs
- Railroaded: Not Railroaded
- Style: Medalion Traditional Large Scale
- Width: 56"
- Weight: 410.00 grams per square meter. 18.81 oz per Linear Yard, 12.09 oz Per Square Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.