This item is Discontinued.

Monarch Bath Towel Size Terry Wipers - COLORED 5 lb box N-C57F-5

This item is Discontinued.

Monarch

Bath Towel Size Terry Wipers - COLORED 5 lb box (Discontinued)

Mfr # N-C57F-5
Zoro # G506171638
Country of Origin United States
Category Rags & Towels
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-C57F-5
Zoro #
G506171638
UPC #
-
Country of Origin
United States

Dimensions

Size
22x44 to 27x57

Details

Item
New Terry Rags
Material
Assorted Colors
Weight
5
Color
Assorted Colors

Description

New colored bath towel size wiping rags are cut from 100% cotton terry toweling fabric left over from newly woven towels. An extra-large absorbent wiper that is ideal for soaking up massive spills.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.

Ratings & reviews