Shop MONARCH BRANDS
Create Account
Aegean Recycled Washcloths 13in x 13in - Stripe, Light Gray, 8PK
- Mfr # P-WC-RT-1313-LG
- Zoro # G511473871
product price:Â
$
29.95
/pk 8, $3.74/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-WC-RT-1313-LG
- Zoro #
- G511473871
- UPC #
- -
- Country of Origin
- Türkiye
Description
ECO-FRIENDLY RECYCLED COTTON: Aegean towels are made with the finest long-staple virgin cotton from Turkey blended with 50% eco-friendly recycled cotton. The Global Recycled Standard GRS certification ensures that these towels are officially recycled blended textiles by the IDFL standards, as a global leader in quality assurance since 1978. Renew, relax, and restore with peace of mind knowing that this luxurious product was produced sustainably by the highest global standards. FINE TURKISH COTTON BLEND: The sunshinefts warmth over the west coast of Turkey provides an extended growing season creating an ideal growing window for Aegean cotton crops. This region enjoys the perfect marriage of climate, topography, nutrient-rich soil, and location, resulting in the prestigious Aegean cotton we use in our towels. BOUTIQUE HOTEL STYLE: The Aegean Eco-Friendly Recycled Bath Towel Collection was designed with thoughtful features, including a six-color palette, a low-twist weave, oversized bath towels at 35x70 bath sheet, extra strong hems, and a textured woven dobby. Pair these gorgeous solid bath towels with their stripe-on-white sister collection designed with an exact-match color stripe dobby on a pristine white terry towel. COLORS INSPIRED BY NATURE: The Aegean Collection was inspired by a stunning region of Turkey for its rich earth tones. Colors include subtle shades of frosted green, weathered grey, shale grey, deep pool blue, pearl white, and wheat beige. Make a sophisticated decor statement with distinguished bathroom towels from Aston & Ardenfts Aegean collection. RING SPUN ECO-FRIENDLY RECYCLED COTTON: Ring spun virgin cotton fibers long-staple cotton are spun and stretched, creating finer, softer yarn. When eco-friendly recycled cotton fibers from high-quality recycled new remnants are blended and spun together with virgin cotton, the result is undetectable as recycled. When woven into towels the result is a superior quality plush textile that rivals the best towels on the market today. Features Details You Will Love. Eco-Friendly Turkish Cotton 600 GSM Low-Twist Ring Spun Mix and Match With Sister Style Colors Refined Color Palette Inspired by Turkish earth tones Color Towels with Textured Woven Dobby Frosted green, weathered grey, shale grey, deep pool blue, pearl white, and wheat beige Sizes Bath Sheet: 35x70 Bath Towel: 30x60 Hand Towel: 18x32 Washcloth: 13x13