Shop MONARCH BRANDS
Create Account
Aston & Arden Tencel - King, White
Mfr # P-SS-KG-400-WH
Zoro # G511479293
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-SS-KG-400-WH
- Zoro #
- G511479293
- UPC #
- -
- Country of Origin
- India
Description
Our Tencel Eucalyptus sheet set collection is technologically advanced yet undeniably luxurious. These incredibly soft, cooling sheets promote a restful night's sleep for a rejuvenated morning. Inspired by nature, we present a cosmopolitan collection of earth tones, including light blue, navy, light grey, charcoal, cream, beige, and white. Make a tasteful statement in any bedroom with distinguished sheets by Aston & Arden. Aston & Arden's luxury sheet sets are made from 100% Eucalyptus TencelTM lyocell, a type of fiber made from sustainable eucalyptus wood pulp. Tencel yarns, when woven, create a superior fabric with a naturally soft hand feel. Tencel fabric naturally cools and absorbs moisture 70% more efficiently than cotton, enhancing the quality of your sleep. Enjoy peace of mind knowing that Tencel fabrics are produced by environmentally responsible processes from the sustainably sourced natural eucalyptus wood, thus safeguarding resources for future generations. Tencel sheets will ensure not only a restful nightfts sleep but also a brighter tomorrow. Envelop yourself in the undeniable comfort of Aston & Arden 5-star hotel quality bedding sheet & pillowcase sets. Features Ultra Soft Eucalyptus Tencel Naturally Cooling Sheet Sets Sustainable & Eco-Friendly Colors Inspired by Nature Refined Color Palette Sky blue,True navy, Winter grey, Slate grey, Chiffon cream, Beignet beige, and Wedding white California King Sheet Set Sizes One fitted sheet: 72in x 84in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in King Sheet Set Sizes One fitted sheet: 78in x 80in x 15in One flat sheet: 108in x 102in Two Pillowcases: 20in x 40in Queen Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in Full Sheet Set Sizes One fitted sheet: 60in x 80in x 15in One flat sheet: 90in x 102in Two Pillowcases: 20in x 30in Standard Pillowcase Pair Two Pillowcases: 20in x 30in King Pillowcase Pair Two Pillowcases: 20in x 40in