Shop MONARCH BRANDS
Create Account
Gym Power Hand Towels - 16in x 27in 0, Green, 120PK
Mfr # PWR-1627-3GRCS-CS
Zoro # G411475098
product price:Â
$
242.99
/pk 120, $2.02/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWR-1627-3GRCS-CS
- Zoro #
- G411475098
- UPC #
- -
- Country of Origin
- Bangladesh
Description
POWER GYM HAND TOWEL: Arkwrightfts quick-drying hand towel collection is made of 100% cotton. These top-rated small light bathroom hand towels were initially designed as commercial gym hand towels, and are popular hotel resort hand towels. Complete your towel set with our power hand towels. POWER GYM HAND TOWEL VALUE PACKS: Pick up an economy case of 120 white 16in x 27in gym towels with a color center stripe. Our highly absorbent quick drying hand towels are available in blue, gold, green, beige, pink and grey stripe. A BETTER HAND TOWEL DESIGN: Arkwrightfts Power hand towels are made from virgin fiber 12/S open-end yarn. Standard absorbent gym towels are made from inferior blended virgin & reclaimed fiber yarn. Therefts a visible difference in the structure of our white hand towels. Power gym towelfts loop pile is low, uniform, and tight, with more loops-per-square-inch than competitive towels. MULTI-PURPOSE HAND TOWEL: Our Arkwrightfts white quick dry towel makes a terrific gym bathroom towel, VRBO guest hand towel, or hotel pool towel. Use as an oversized fingertip towel in powder rooms, or to dry hair as salon towels. CARING FOR YOUR POWER BATHROOM HAND & GYM TOWEL: These Power gym hand towels are machine washable on gentle cycle. Do not use bleach. Tumble dry low. Do not iron. Our soft, lightweight gym towels are easy to wash and can hold up to multiple washes without thinning or unraveling