Shop MONARCH BRANDS
Create Account
Salon Towels Jr, 16in x 27in, Chocolate, 180PK
Mfr # BBJ-1627-2.5BRN-CS
Zoro # G211474161
product price:Â
$
416.99
/pk of 180, $2.32/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BBJ-1627-2.5BRN-CS
- Zoro #
- G211474161
- UPC #
- -
- Country of Origin
- India
Description
HIGHER DENSITY: Arkwright bleach safe and bleach resistant salon towels are made from dense 100% high quality ringspun cotton, so they are not only functional but also absorbent and soft MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, hotel, spa, and our towels can be used in gyms, country clubs and more. Beautiful bleach safe towel for bleach resistant, salon, spa, facial, h Air, face, hands, bath, kitchen and guests also make great barber towels for shaving and barbershop towels COLOR VARIETY: Five traditional dark colors are available to match your decor: Black, Burgundy Charcoal, Chocolate, and Eggplant LARGE SIZED: This professional 16 x 27 in. Bleach safe towel will provide absorbency, and comfort and great coverage. Case includes 180 hand towels 15 packs of 12. INSTRUCTIONS: Our bleach resistant and bleach safe towels have been designed to minimize the impact of bleach and other salon chemicals. Machines wash with like colors. Tumble dry low, and do not iron. Bleach safe hand towels should be washed and dried often, and our towels can definitely hold up to multiple washes without thinning out or unraveling