Shop MONARCH BRANDS
Create Account
Sloppy Chef D-Shape Kitchen Rug - 18in x 30in, Taupe
Mfr # P-JKT-DSHAPE-TP
Zoro # G711473916
product price:Â
$
13.49
/ea
Sold in multiples of 2 for $26.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-JKT-DSHAPE-TP
- Zoro #
- G711473916
- UPC #
- -
- Country of Origin
- Egypt
Description
PREMIUM QUALITY: This D-Shape kitchen rug is made with a non-Skid latex rubber backing for safety. The soft surface is comfortable and easy to work on even with bare feet. LIGHT QUALITY: Arkwright D-Shape kitchen rug made with 100% Polypropylene for better stain resistance and durability. It is lightWeight and Durable. MULTI-PURPOSE: D-Shape kitchen rug design suitable for any use. Kitchen rugs, area rug or runner has a style that will be a focal piece from entryways, living rooms, to bedrooms. Suitable for kidfts playroom, dining room, doorway, outdoor, foyer, porch, balcony and kitchen. GREAT DECORATION: This kitchen rug has a nice look and fits nicely into your kitchen. 6 variety colors available, make sure there is always a right color for your kitchen. Ideal for brightening up your home as a kitchen rug, doormat or throw rug. SIZE & USAGE: The 18in x 30in sizes is suitable for placement in the bathroom, by the doorway, dining room, along with an entryway in the bedroom or as an area rug anywhere in your home or office, wash separately in cold water, gentle cycle, and use a mild detergent