Shop MONARCH
See all product information
Create Account
W54 Hand Towel Size Terry Wipers White - 5lb Box
Mfr # N-W54-5
Zoro # G606171545
product price:Â
$
9.45
/ea
Key Features
Material
Cotton Terry
Size
15x25 to 16x27
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-W54-5
- Zoro #
- G606171545
- UPC #
- 764950209714
- Country of Origin
- United States
- Item
- New Terry Rags
- Material
- Cotton Terry
- Weight
- 5
- Color
- White
Description
Cotton
TERRY CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.
TERRY CLOTH RAGS: All cleaning cloth rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality wiping rags. Kitchen towels rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: Our dish rags for cleaning are more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
AN ULTIMATELY VERSATILE CLEANING CLOTH: These cleaning washcloth rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting. Absorbent towels are ideal for every purpose.
DURABLE CLEANING SUPPLIES: These rags are discarded as irregulars during the washcloth production process. Use them around the home to clean up spills, grease, grime, and oil. Remove dirt from tools, paint from brushes, and to detail cars. These cleaning rags are hearty and will not let you down.
MACHINE WASHABLE WASH CLOTH RAGS: Often used for a cleaning wipe and toss, These terry cloth towels are machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again if needed.