Shop MONARCH
See all product information
Create Account
C67 Huck Towels Blue - 50lb Box
Mfr # N010-C67-50
Zoro # G906171818
product price:
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Cotton Huck Weave
Weight
50
Length
16
Color
Blue
Width
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N010-C67-50
- Zoro #
- G906171818
- UPC #
- 764950208212
- Country of Origin
- Pakistan
- Item
- Huck Towel
- Material
- Cotton Huck Weave
- Weight
- 50
- Color
- Blue
Description
In the world of cleaning, the huck towel is one of, if not the most, popular towel choices for cleaning windows as they provide a streak-free finish and leave behind no lint. In addition to windows, many cleaning companies like to use huck towels for mirror cleaning, surface cleaning, really any cleaning application that requires a lint-free surface. 100% cotton ‘Huck weave’ towels feature strong, light construction. They are pre-washed and treated for absorbency. These towels are commonly referred to as “OR” towels due to their use in operating rooms. Sold by the bale featuring 8 poly bags of 50 fan-folded towels.