Shop MONARCH
See all product information
Create Account
WPKSM Knit Wipers White New - 50lb Box
Mfr # N-WPKSM-50
Zoro # G306171531
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Material
White
Size
14x14 to 20x20
Weight
52
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-WPKSM-50
- Zoro #
- G306171531
- UPC #
- 764950302743
- Country of Origin
- United States
- Item
- New Knit Rags
- Material
- White
- Weight
- 52
- Color
- White
Description
PREMIUM QUALITY: Made of 100% premium quality t-shirt material. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality low lint knit wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
PACKAGE: A knit t-shirt rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These cleaning t-shirt rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these absorbent towels are ideal for every purpose.
DURABLE: These cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: These Cleaning rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.
PACKAGE: A knit t-shirt rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These cleaning t-shirt rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these absorbent towels are ideal for every purpose.
DURABLE: These cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: These Cleaning rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.