Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPKSM Knit Wipers White New - 5lb Box

  • Mfr # N-WPKSM-5

  • Zoro # G406171547


product price: $12.29
/ea

Key Features

Material
White
Size
14x14 to 20x20
Weight
5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-WPKSM-5
Zoro #
G406171547
UPC #
764950302699
Country of Origin
United States

Dimensions

Size
14x14 to 20x20

Details

Item
New Knit Rags
Material
White
Weight
5
Color
White

Description

PREMIUM QUALITY: Made of 100% premium quality t-shirt material. All t-shirt rags are made from cotton and poly-cotton material. All around, these are great all-purpose and high-quality low lint knit wiping rags. Cotton provides offering superior absorbency properties with a lightweight feeling.
PACKAGE: A knit t-shirt rags is more cost efficient and make a useful addition to any home, office, automobile or construction site; will last longer between washes. Use different rags for different surfaces for efficient cleaning.
VERSATILITY: Whether you need to clean your home, keep our rags in your shop, garage, garden shed, and toolbox, the cleaning solutions terry towels are the way to go. These cleaning t-shirt rags can be used as general cleaning, paint spills and cleanup, staining and varnishing, polishing and dusting, these absorbent towels are ideal for every purpose.
DURABLE: These cleaning rags are ideal for washing, drying, and detailing in all your cleaning projects. Use them around the kitchen, cleaning spills, grease, grime, oil, and removes dirt from tools, paint brushes, and auto parts instruments to its durability. These cleaning rags will perfectly dry without streaking.
MACHINE WASHABLE: These Cleaning rags are perfectly machine-washable, dry fast, and remain durable. These cleaning cloths provide great value, and their ability to be machine washed means you can reuse them again and again without losing their efficacy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.