Shop MONARCH
See all product information
Create Account
T180 Flat Bed Sheets White Twin - Case of 24
Mfr # T180-66104
Zoro # G006171992
product price:Â
$
190.99
/pk 24, $7.96/ea
Free Shipping & Returns
Key Features
Color
White
Material
55/45 Cotton/Poly Blend
Length
66
Width
104
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T180-66104
- Zoro #
- G006171992
- UPC #
- 764950836613
- Country of Origin
- China
Dimensions
- Length
- 66
- Width
- 104
Details
- Color
- White
- Material
- 55/45 Cotton/Poly Blend
- Item
- Sheets
Description
Monarch Brands bed sheets are made from 55% Cotton/45% Polyester (Thread Count 180) and are soft, plush and quick-wicking. These are ideal for guest rooms, bedrooms, hotels, spas, clinics, air beds, bed, and breakfasts, etc.
Our sheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. A bulk pack of 24 offers for great savings and can be used many times between washings.
SIZE: Available in four standard sizes: Twin, Full, Queen, King
BULK PACK: A bulk pack of 24 white flat bedsheets offers for great savings and can be used many times between washings. Our bed sheet provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands Flat sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our flat bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These flat bedsheets are made using soft brushed microfiber fabric that provides you great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability.
Our sheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability. A bulk pack of 24 offers for great savings and can be used many times between washings.
SIZE: Available in four standard sizes: Twin, Full, Queen, King
BULK PACK: A bulk pack of 24 white flat bedsheets offers for great savings and can be used many times between washings. Our bed sheet provide full coverage from corner to corner and quality cotton and polyester material.
MATERIAL: Monarch Brands Flat sheet are made from 55% Cotton/45% Polyester and are soft, plush and quick wicking. Our flat bed sheets are stronger, more durable, softer, and breathe better than microfiber ones
MULTI-PURPOSE: These flat bedsheets are made using soft brushed microfiber fabric that provides you great sleeping experience. They are a great idea to use at sleepovers, for class projects, or afternoon crafts. Perfect for use in hotels, spas, therapy clinics, camps, air beds, bed and breakfasts or bedrooms and guestrooms.
PROTECTION: Our soft bedsheets are non-piling, wrinkle-resistant and have hemmed edges for added strength and durability.