This item is Discontinued.

Monarch Monarch I 7521 48 in. Wood Top Sawhorse Computer Desk - White & White Metal I 7521

This item is Discontinued.

Monarch

Monarch I 7521 48 in. Wood Top Sawhorse Computer Desk - White & White Metal (Discontinued)

Mfr # I 7521
Zoro # G003922900
UPC # 680796050061
Country of Origin China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 7521
Zoro #
G003922900
UPC #
680796050061
Country of Origin
China

Description

Make your computer desk work as hard as you do. This desk delivers style and functionality from top to bottom, starting with its thick and spacious desktop in a smooth, white finish. Sawhorse-style legs in white metal are put to work as s for 4 open shelves that can be used to display books, small storage boxes, or other items. The unique, compact design of this industrial-style writing desk maximizes space and storage potential so that you can maximize productivity.

Features
  • Industrial-style computer desk with 4 fixed, open shelves supported by sawhorse-style legs in a white metal finish
  • Thick, rectangular desktop and 4 shelves in 2 different sizes are finished in a white laminate with a smooth texture
  • Great for small workspaces in need of storage options, this 3-tier writing desk has a space-saving, open-concept design
  • Is finished on all sides for flexible placement anywhere in your home office
Specifications
  • Height: 30 in.
  • Width: 47 in.
  • Length: 24 in.
  • Material: Wood
  • Color: White
  • Style: Contemporary
  • Finish: White Metal
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.