Shop MONARCH
See all product information
Create Account
WPK Optimal White T-Shirt Wipers - New - 25lb Box
Mfr # N-WPK-25
Zoro # G006171657
product price:Â
$
65.75
/ea
Key Features
Material
T-Shirt Material
Size
14x14 to 20x20
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-WPK-25
- Zoro #
- G006171657
- UPC #
- 764950200353
- Country of Origin
- United States
Dimensions
- Size
- 14x14 to 20x20
Details
- Item
- New Knit Rags
- Material
- T-Shirt Material
- Weight
- 26
- Color
- White
Description
New, optically bright white knit. This is our basic smooth white knit good for all general applications. Very low lint.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.