Shop MONARCH
See all product information
Create Account
WPK Optimal White T-Shirt Wipers - New - 50lb Box
Mfr # N-WPK-50
Zoro # G806171840
product price:Â
$
117.36
/ea
Free Shipping & Returns
Key Features
Material
T-Shirt Material
Size
14x14 to 20x20
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-WPK-50
- Zoro #
- G806171840
- UPC #
- 764950004296
- Country of Origin
- United States
Dimensions
- Size
- 14x14 to 20x20
Details
- Item
- New Knit Rags
- Material
- T-Shirt Material
- Weight
- 52
- Color
- White
Description
New, optically bright white knit. This is our basic smooth white knit good for all general applications. Very low lint.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov