Shop MONARCH
See all product information
Create Account
R-W39 Sheet Reclaimed Rags White - 5lb Box
- Mfr # R1-W39-5
- Zoro # G606171743
product price:Â
$
7.95
/ea
Key Features
Material
Cotton & Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1-W39-5
- Zoro #
- G606171743
- UPC #
- 764950200087
- Country of Origin
- United States
Dimensions
- Size
- 14x14 to 20x20
Details
- Item
- Reclaimed Rags Wipes
- Material
- Cotton & Poly
- Weight
- 5
- Color
- White
Description
Cotton
RECLAIMED SHEET RAGS: Woven rags are stronger than knit rags. These rags are made of sheeting material. All sheet rags are made from cotton and poly-cotton material. All around, these are great all-purpose, high-quality, low-lint wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A woven sheet rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
THE ULTIMATE VERSITILE CLEANING CLOTH: These cleaning rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing, and dusting. These strong woven sheet rags are ideal for every purpose.
RECLAIMED RAGS SAVE MONEY AND THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Sheet rags are recycled and washed before we bag them AND you and can use these cleaning rags several times. Just wash and store your rags between uses.
MACHINE WASHABLE RAGS: Our sheet ragss are perfectly machine-washable in the regular cycle. Tumble dry. These sheet rags can be washed and reused many times without losing their absorbency.
RECLAIMED SHEET RAGS: Woven rags are stronger than knit rags. These rags are made of sheeting material. All sheet rags are made from cotton and poly-cotton material. All around, these are great all-purpose, high-quality, low-lint wiping rags. Cotton rags provide superior lightweight absorbency.
CHOOSE YOUR RAG PACK: A woven sheet rag is more cost-efficient than microfiber cleaning cloths. These cleaning towels are available in 5lb and 10lb rag boxes for the home or office, and 25lb and 50lb rag boxes for industrial wiping, construction clean up, and remediation. Need more? We sell these cleaning wipes by the pallet when fulfilled by our warehouse.
THE ULTIMATE VERSITILE CLEANING CLOTH: These cleaning rags can be used for general cleaning, paint spills and cleanup, staining and varnishing, polishing, and dusting. These strong woven sheet rags are ideal for every purpose.
RECLAIMED RAGS SAVE MONEY AND THE ENVIRONMENT: Do not throw money away by continuing to buy paper towels. Sheet rags are recycled and washed before we bag them AND you and can use these cleaning rags several times. Just wash and store your rags between uses.
MACHINE WASHABLE RAGS: Our sheet ragss are perfectly machine-washable in the regular cycle. Tumble dry. These sheet rags can be washed and reused many times without losing their absorbency.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.