This item is Discontinued.

Monarch Specialties 12 W, 28 H, Metal, Grey I 3145

This item is Discontinued.

Monarch Specialties

12 W, 28 H, Metal, Grey (Discontinued)

Mfr # I 3145
Zoro # G604835920
UPC # 878218004116
Country of Origin China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
I 3145
Zoro #
G604835920
UPC #
878218004116
Country of Origin
China

Dimensions

Width
12
Height
28

Details

Tabletop Material
Metal
Tabletop Color
Grey
Finish
HAMMERED
Includes
Parts and assembly instructions included

Description

Snack table, accent table, end table. Whatever the use, this table is there for you. With a grey and blue tile top inset, it will brighten up your room like a charm. Multi-functional, you can display your favorite photo frame, plant, or electronics. Its compact format makes it perfect in smaller spaces of your apartment, condo or dorm. The hammered silver metal reinforced base is built to last so that you can proudly welcome it to your living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.