This item is Discontinued.

This item is Discontinued.
17.75 W, 23.25 H, Metal, Glass, Tempered Glass, Chrome (Discontinued)
Mfr #
I 3003
Zoro #
G704836070
UPC # 21032258627
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3003
- Zoro #
- G704836070
- UPC #
- 21032258627
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 17.75
- Height
- 23.25
Details
- Tabletop Material
- Metal,Glass, Tempered Glass
- Tabletop Color
- Chrome
- Finish
- CHROME, FROSTED
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 22 lbs
Description
To have or not to have just isn't a option! This chic round frosted white tempered glass and chrome finished accent table offers a simple and convenient place for your tablet, mini laptop, drinks, snacks, or even meals while watching TV or entertaining. The sturdy yet fashionable curved chrome metal base provides excellent support for this must-have accent table! Use it as side or snack table for any room in your home or office.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.