Shop MONARCH SPECIALTIES
See all product information
Create Account
End Table, 18 W, 24 H, Particle Board, Metal, Black
Mfr # I 2174
Zoro # G804836086
product price:
$
61.29
/ea
Key Features
Width
18
Height
24
Tabletop Material
Particle Board,Metal
Finish
MARBLE-LOOK
Weight Capacity
30 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2174
- Zoro #
- G804836086
- UPC #
- 680796072742
- Country of Origin
- China
Dimensions
- Width
- 18
- Height
- 24
Details
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Black
- Finish
- MARBLE-LOOK
- Weight Capacity
- 30 lbs
- Includes
- Parts and assembly instructions included
Description
For a brilliant home upgrade, this faux Black Marble C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your décor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI