This item is Discontinued.

This item is Discontinued.
End Table, 18 W, 24 H, Particle Board, Metal, White (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2173
- Zoro #
- G304835893
- UPC #
- 680796072735
- Country of Origin
- China
Dimensions
- Width
- 18
- Height
- 24
Details
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- White
- Finish
- MARBLE-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 30 lbs
Description
For a brilliant home upgrade, this faux White Marble C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your décor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.