This item is Discontinued.

This item is Discontinued.
End Table, 18.25 W, 25.25 H, Particle Board, Metal, Espresso (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3670
- Zoro #
- G704835998
- UPC #
- 680796066994
- Country of Origin
- China
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Espresso
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 30 lbs
Description
Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a dark brown espresso finish is supported by a black metal frame with a secondary shelf underneath the table for convenient placement of smaller items. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.