Shop MONARCH SPECIALTIES
See all product information
Create Account
End Table, 18.25 W, 25.25 H, Particle Board, Metal, White
Mfr # I 3675
Zoro # G204836075
product price:Â
$
61.15
/ea
Key Features
Width
18.25
Height
25.25
Tabletop Material
Particle Board,Metal
Tabletop Color
White
Finish
MARBLE-LOOK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3675
- Zoro #
- G204836075
- UPC #
- 680796067045
- Country of Origin
- China
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- White
- Finish
- MARBLE-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 30 lbs
Description
Straight lines and clean angles give this C-shaped accent table an elegantly modern look. The rectangular tabletop in a white marble-look finish is supported by a black metal frame with a secondary shelf underneath the table for convenient placement of smaller items. Slide this versatile end table under a sofa or chair to place snacks or mobile devices or use as a side table next to a bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.