This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3141
- Zoro #
- G104835970
- UPC #
- 878218004079
- Country of Origin
- China
Dimensions
- Width
- 20
- Height
- 20
Details
- Tabletop Material
- Metal
- Tabletop Color
- Grey
- Finish
- HAMMERED
- Includes
- Parts and assembly instructions included
Description
Reach your design goals in your living room, bedroom or lounge. Open them, kick back and relax, then slide them together to save space. This is convenience at its finest! These two grey nesting tables feature a flat top blue tile mosaic design. They are ideal for small apartments or condos where space is a challenge. With a reinforced base, they offer stronger support for snacks, drinks, your laptop or other decorative accents.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.