This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3164
- Zoro #
- G804836055
- UPC #
- 878218004178
- Country of Origin
- China
Dimensions
- Width
- 20
- Height
- 25
Details
- Tabletop Material
- Metal
- Tabletop Color
- Brown
- Finish
- HAMMERED
- Includes
- Parts and assembly instructions included
Description
Reach your design goals in your living room, bedroom or lounge. Slide this C-shaped end table next to you, cozy up and watch your favorite movie. The light brown terracotta design features a spacious flat top to easily hold your drinks or decor accessories. Ideal for small apartments or condos where space is a challenge, the table also offers a reinforced base for extra support.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.