This item is Discontinued.

This item is Discontinued.
21 W, 24 H, Particle Board, Metal, White (Discontinued)
Mfr #
I 3275
Zoro #
G504835914
UPC # 680796000110
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3275
- Zoro #
- G504835914
- UPC #
- 680796000110
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 21
- Height
- 24
Details
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- White
- Finish
- CHROME, GLOSSY
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 22 lbs
Description
This stylish hexagon shaped accent table offers a modernized update on an iconic geometric look that will complete your modern decor. This versatile piece can be used as an end table, lamp table, decorative display table, or simply as an accent piece for any living space. The glossy white finish paired with sturdy chrome metal legs provides exceptional support to this must have piece.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.