This item is Discontinued.

This item is Discontinued.
End Table, 23.75 W, 22 H, Mdf, Metal, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2074
- Zoro #
- G504835846
- UPC #
- 680796051884
- Country of Origin
- China
Dimensions
- Width
- 23.75
- Height
- 22
Details
- Item
- End Table
- Tabletop Material
- Mdf,Metal
- Tabletop Color
- Black
- Finish
- MARBLE-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 22 lbs
Description
This 2-tier accent table features an open metal shelf that is both functional and decorative. Use the black metal storage shelf to hold unbreakable items, like a folded blanket or a plant in a plastic pot, or keep it empty to show off its geometric design, made of 2 curved lines connected by a square. The rectangular tabletop in an alluring black marble-look finish offers a generous surface for placing a small table lamp and resting a cup of coffee or a mobile device. Round black metal legs have a delicate look but offer stability. Finished on all sides, this versatile end table with storage can be positioned in narrow or wide spaces as desired in a living room or bedroom.