This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3163
- Zoro #
- G004836060
- UPC #
- 878218004161
- Country of Origin
- China
Dimensions
- Width
- 24
- Height
- 22
Details
- Tabletop Material
- Metal
- Tabletop Color
- Brown
- Finish
- HAMMERED
- Includes
- Parts and assembly instructions included
Description
Reach your design goals in your living room, bedroom or lounge. Slide this end table next to you, cozy up and watch your favorite movie or show. The light brown terracotta tile table-top design features a spacious surface area to easily hold your drinks or decor accessories. Ideal for small apartments or condos where space is a challenge, the table also is also constructed with a hammered brown reinforced base for extra support.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.