This item is Discontinued.

This item is Discontinued.
Dining Set, 31.5 W, 29.25 H, Manufactured Wood, Dark Taupe (Discontinued)
Mfr #
I 1206
Zoro #
G804835898
UPC # 680796072636
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1206
- Zoro #
- G804835898
- UPC #
- 680796072636
- Country of Origin
- China
Dimensions
- Width
- 31.5
- Height
- 29.25
Details
- Item
- Dining Set
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Dark Taupe
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 150 lbs
Description
Create a compelling and cohesive aesthetic in your space with this three-piece dining set, which includes one table and two chairs. Perched atop curved metal legs, the oval table is crafted from manufactured wood, while the two chairs feature a ladderback design with tubular metal detailing. Stylishly finished in a dark taupe laminate seat and table top combined with black metal, this set blends with a variety of color schemes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI