This item is Discontinued.

Monarch Specialties Dining Set, 31.5 W, 29.25 H, Manufactured Wood, Grey I 1207

This item is Discontinued.

Monarch Specialties

Dining Set, 31.5 W, 29.25 H, Manufactured Wood, Grey (Discontinued)

Mfr # I 1207
Zoro # G804836079
UPC # 680796072643
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 1207
Zoro #
G804836079
UPC #
680796072643
Country of Origin
China

Dimensions

Width
31.5
Height
29.25

Details

Item
Dining Set
Tabletop Material
Manufactured Wood
Tabletop Color
Grey
Includes
Parts and assembly instructions included
Weight Capacity
150 lbs

Description

Create a compelling and cohesive aesthetic in your space with this three-piece dining set, which includes one table and two chairs. Perched atop curved metal legs, the oval table is crafted from manufactured wood, while the two chairs feature a ladderback design with tubular metal detailing. Stylishly finished in a modern grey laminate seat and table top combined with black metal, this set blends with a variety of color schemes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews