This item is Discontinued.

This item is Discontinued.
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 40"L, Metal, Laminate, Black Marble Look (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3783
- Zoro #
- G104835895
- UPC #
- 680796079185
- Country of Origin
- China
Dimensions
- Width
- 40.5
- Height
- 18
Details
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Black
- Finish
- MARBLE-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 100 lbs
Description
Inspired by clean lines and a simplistic, yet modern feel, this black marble-look metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. Featuring a smooth modern black marble-look table top finish which will brighten up your living space, while the X shaped black metal legs match and complement the table top. Add this stand-out center table to small home, condo, or apartment's decor collection now!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.