This item is Discontinued.

This item is Discontinued.
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 40"L, Metal, Laminate, Brown, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3784
- Zoro #
- G304835848
- UPC #
- 680796079192
- Country of Origin
- China
Dimensions
- Width
- 40.5
- Height
- 18
Details
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Brown
- Finish
- RECLAIMED WOOD-LOOK
- Weight Capacity
- 100 lbs
- Includes
- Parts and assembly instructions included
Description
Inspired by clean lines and a simplistic, yet modern feel, this medium brown reclaimed wood-look and black metal coffee table offers a contemporary allure that will make you feel comfortable in your living room, office space or den. Featuring a smooth modern medium brown reclaimed wood-look table top finish which will brighten up your living space, while the X shaped black metal legs contrast and complement the table top. Add this stand-out center table to small home, condo, or apartment's decor collection now!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI