Shop MONARCH SPECIALTIES
See all product information
Create Account
Coffee Table, Accent, Cocktail, Rectangular, Living Room, 42" L, Metal, Tile, Blue, Grey
Mfr # I 3140
Zoro # G104835994
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width
42
Height
17
Tabletop Material
Metal
Finish
HAMMERED
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3140
- Zoro #
- G104835994
- UPC #
- 878218004062
- Country of Origin
- China
Dimensions
- Width
- 42
- Height
- 17
Details
- Tabletop Material
- Metal
- Tabletop Color
- Grey
- Finish
- HAMMERED
- Includes
- Parts and assembly instructions included
Description
With this extraordinary coffee table, you can bring a little more style to your home with a grey and blue tile top inset. Complimenting any decor you need it to pair with, it will brighten up your room like a charm. Made to last, the base features a reinforced metal frame for extra sturdiness. This multifunctional center table pairs nicely with many decor styles in the living room of your small home, condo or apartment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.