This item is Discontinued.

This item is Discontinued.
Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Metal, White Marble Look, Grey (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 7963P
- Zoro #
- G404835861
- UPC #
- 680796079321
- Country of Origin
- China
Dimensions
- Width
- 42.25
- Height
- 18
Details
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- White
- Finish
- MARBLE-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 88 lbs
Description
Bring a fresh modern update to your living space with this unique 3 piece coffee table set. The simple contemporary design in a chic white marble-look finish and accented with a silver metal trim, provides a spacious table top with a raised bottom half shelf for additional storage and display. The matching end tables are perfect to place a lamp, pictures, or other decorative objects while the coffee table will be an attractive focal point in your living room, den, or family room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.