This item is Discontinued.

This item is Discontinued.
44 W, 32 H, Particle Board, Glass, Laminate, Tempered Glass, Espresso (Discontinued)
Mfr #
I 3282
Zoro #
G704835875
UPC # 878218001054
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3282
- Zoro #
- G704835875
- UPC #
- 878218001054
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 44
- Height
- 32
Details
- Tabletop Material
- Particle Board,Glass, Laminate, Tempered Glass
- Tabletop Color
- Espresso
- Weight Capacity
- 88 lbs
- Includes
- Parts and assembly instructions included
Description
Adorn your living space with an enhanced minimalist entrance table that will allow you to showcase the beauty of your decor and flooring through the sturdy, easy-to-clean tempered glass base. Couple it with its thick panel composition in a trendy espresso table top finish that can easily accommodate any decorations and accessories such as your books, glasses, photo frames and plants. Your new entryway table is ready for your new small home, condo or apartment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.