This item is Discontinued.

Monarch Specialties 46 W, 32.5 H, Particle Board, Metal, Dark Taupe I 3257

This item is Discontinued.

Monarch Specialties

46 W, 32.5 H, Particle Board, Metal, Dark Taupe (Discontinued)

Mfr # I 3257
Zoro # G404835977
UPC # 21032286323
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 3257
Zoro #
G404835977
UPC #
21032286323
Country of Origin
Taiwan, Province of China

Dimensions

Width
46
Height
32.5

Details

Tabletop Material
Particle Board,Metal
Tabletop Color
Dark Taupe
Finish
CHROME, RECLAIMED WOOD
Weight Capacity
110 lbs
Includes
Parts and assembly instructions included

Description

This set of 2 entryway console tables bring a warm welcome to you and your guests with its thick table tops in a natural taupe wood look finish supported by chrome metal bases that are super shiny and made in a sturdy X-design. Equally functional for display or storage, these nesting table consoles are the perfect size for your apartment, condo or small home. They will surely brighten up any room, entryway, office or bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.