This item is Discontinued.

This item is Discontinued.
47.25 W, 32 H, Mdf, Hollow-Core, Laminate, Metal, Particle Board, Grey (Discontinued)
Mfr #
I 2856
Zoro #
G104835857
UPC # 680796042929
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2856
- Zoro #
- G104835857
- UPC #
- 680796042929
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 47.25
- Height
- 32
Details
- Tabletop Material
- Mdf,Hollow-Core, Laminate, Metal, Particle Board
- Tabletop Color
- Grey
- Finish
- RECLAIMED WOOD-LOOK
- Weight Capacity
- 100 lbs
- Includes
- Parts and assembly instructions included
Description
Industrial-farmhouse style combines modern metal with a rustic wood finish to create a warm, inviting look. This two-tier rectangular console table embodies that popular style. The tabletop and bottom shelf are finished in a grey reclaimed-wood look with naturalistic color variations and a subtle wood-grain texture. Robust metal legs in a black finish are incorporated into the thick tabletop for a striking visual contrast and to provide stability. This accent table has a narrow profile that makes it ideal for use in an entryway, hallway, or behind a sofa in a living room.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.