This item is Discontinued.

Monarch Specialties 47.25 W, 32 H, Particle Board, Metal, Grey I 3168

This item is Discontinued.

Monarch Specialties

47.25 W, 32 H, Particle Board, Metal, Grey (Discontinued)

Mfr # I 3168
Zoro # G004836022
UPC # 680796013653
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 3168
Zoro #
G004836022
UPC #
680796013653
Country of Origin
Taiwan, Province of China

Dimensions

Width
47.25
Height
32

Details

Tabletop Material
Particle Board,Metal
Tabletop Color
Grey
Finish
CEMENT-LOOK, CHROME
Weight Capacity
50 lbs
Includes
Parts and assembly instructions included

Description

Bring minimal style with flair to your home or office with this contemporary console accent table. The thick and spacious rectangular table top in a chic grey cement look finish is supported by sturdy angular chrome metal legs that keep the space light and airy. Place the table in your hallway or entryway to display your decorative objects, a plant, magazines or in your living room and entertainment area to stage a drinks and food station. With multiple possibilities and a compact size, this stylish accent table will be your most functional furniture piece!

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews