This item is Discontinued.

This item is Discontinued.
48 W, 31 H, Particle Board, Laminate, Metal, Espresso (Discontinued)
Mfr #
I 1058
Zoro #
G904836009
UPC # 680796000370
Country of Origin Taiwan, Province of China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 1058
- Zoro #
- G904836009
- UPC #
- 680796000370
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 48
- Height
- 31
Details
- Tabletop Material
- Particle Board,Laminate, Metal
- Tabletop Color
- Espresso
- Finish
- CHROME
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 110 lbs
Description
This oh-so-trendy wood-finished dining table is on point with today's styles thanks to its perfect mix of contemporary and minimalist looks. To complete your dining collection, easily pair this kitchen table with 4 matching chairs of your choice thanks to its up-to-date espresso color. For your shiny tastes, the chrome metal legs give you that added elegance you need in your dining room. Chairs sold separately.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.