This item is Discontinued.

This item is Discontinued.
Accent Chair, 2Pcs Set, Grey Leather-Look (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8230
- Zoro #
- G700670791
- UPC #
- 680796050047
- Country of Origin
- China
Dimensions
- Height
- 30
- Length
- 30.5
- Width
- 28.5
Details
- Includes
- Installation hardware, assembly instructions
- Weight
- 27 lbs.
- Material
- Foam,Solid Wood,Leather-Look
- Color
- Grey
- For Use With
- Indoors, Residential
- Capacity
- 350 lbs.
Description
Enjoy double the comfort with this 2-piece set that includes an armchair with ottoman. Take a seat in the barrel design accent chair with its rounded back and perfectly positioned armrests, then kick up your feet onto the matching ottoman. Both pieces are padded to offer a soft feel and are upholstered in a smooth, grey leather-look fabric. For a contemporary look, the solid wood legs that support both the chair and ottoman are square-shaped and finished in black to contrast the curves and fabric color. Versatile and stylish, this set will quickly become your favorite place to read a book or watch TV in your living room or bedroom.. 2-piece set includes an upholstered armchair with ottoman in a grey leather-look fabric. Barrel design accent chair features a deep, wide seat and a backrest that curves to form integrated armrests; both the chair and ottoman are padded to offer comfort and support. Squared solid wood legs in a contrasting black finish provide stability. Minor assembly required: All parts for assembly are located on the side of the ottoman; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: Chair measures 30.5 inches L x 28.5 inches W x 30 inches H; ottoman measures 18.5 inches L x 17 inches W x 15.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.