This item is Discontinued.

This item is Discontinued.
Accent Chair, 2Pcs Set, Vintage French Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8058
- Zoro #
- G300670801
- UPC #
- 878218001689
- Country of Origin
- China
Dimensions
- Length
- 30.5
- Width
- 28.5
- Seat Depth
- 21"
- Height
- 30
- Seat Width
- 21"
Details
- Capacity
- 350 lbs.
- Color
- Beige
- Material
- Foam,Solid Wood,Cotton
- Weight
- 27 lbs.
- For Use With
- Indoors, Residential
- Features
- Contemporary Style, Curved Back, Comfortable, Padded
- Includes
- Installation hardware, assembly instructions
Description
Enjoy double the comfort with this 2-piece set that includes an armchair with ottoman. Take a seat in the barrel design accent chair with its rounded back and perfectly positioned armrests, then kick up your feet onto the matching ottoman. Both pieces are padded to offer a soft feel and are upholstered in a beige cotton-blend fabric with a vintage French print. The solid wood legs that support both the chair and ottoman are square-shaped and finished in black to contrast the curves and fabric color. Versatile and stylish, this set will quickly become your favorite place to read a book or watch TV in your living room or bedroom.. 2-piece set includes an upholstered armchair with ottoman in a beige vintage French print fabric. Barrel design accent chair features a deep, wide seat and a backrest that curves to form integrated armrests; both the chair and ottoman are padded to offer comfort and support. Squared solid wood legs in a contrasting black finish provide stability. Minor assembly required: All parts for assembly are located on the side of the ottoman; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: Chair measures 30.5 inches L x 28.5 inches W x 30 inches H; ottoman measures 18.5 inches L x 17 inches W x 15.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.