This item is Discontinued.

This item is Discontinued.
Accent Chair, Armchair With Ottoman, 2 Pcs Set, Fabric, Living Room, Bedroom, Fabric, Beige, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8175
- Zoro #
- G900670591
- UPC #
- 680796010287
- Country of Origin
- China
- Capacity
- 250 lbs.
- Weight
- 33 lbs.
- Material
- Foam,Solid Wood,Cotton
- Color
- Beige
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Bring a cozy upgrade to your home with this two piece transitional style accent wing chair and ottoman set. Given a fresh update in a linen blend vintage off-white and French script print fabric, with a cushioned scroll back and arm rests design, a thick padded seat and foot rest, you may never want to leave your comfortable retreat! The black solid wood legs with a slight flare in the back offers sturdy support whether you are reading, resting, or entertaining. This chair and ottoman set would look right at home in a living room, family room, bedroom, or den to complete that special spot you have carved out for yourself.. Transitional style 2 piece chair and ottoman set. Upholstered in a durable off-white vintage French script printed linen blend fabric. Sturdy tapered and slightly flared solid wood black legs for stability. Thick cushioned box seat and padded scrolled arm rests for supreme comfort. Easy to assemble, only the legs need to be attached