This item is Discontinued.

This item is Discontinued.
Accent Chair, Armless, Living Room, Bedroom, Fabric, Wood Legs, Blue, Natural, Transitional (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8274
- Zoro #
- G500670984
- UPC #
- 680796044848
- Country of Origin
- China
Dimensions
- Width
- 27.5
- Height
- 31.5
- Length
- 22.75
Details
- Capacity
- 350 lbs.
- Weight
- 19 lbs.
- Color
- Blue
- Material
- Foam,Solid Wood,Polyester
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
Combining contemporary lines and retro style, this versatile accent chair will bring sophistication to any room. It features sturdy, solid wood legs and exposed backrest supports in a natural finish that provide an interesting visual contrast next to the soft, light blue linen-look fabric. With a deep, extra-wide seat and gently curved backrest that offer maximum comfort, this upholstered armless chair makes a great guest chair or slipper chair in a living room or bedroom.. Upholstered armless accent chair in a light blue linen-look fabric. Cushioned backrest and deep, wide seat with extra padding for comfort and support. Squared solid wood legs and backrest supports in a natural finish provide stability. Assembly required: All parts are located underneath the seat cushion; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 22.75 inches L x 27.5 inches W x 31.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.