This item is Discontinued.

This item is Discontinued.
Accent Chair, Black Leather-Look Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8067
- Zoro #
- G600671003
- UPC #
- 21032196561
- Country of Origin
- China
- Seat Color
- Black
- Back Color
- Black
- Material
- Foam,Solid Wood,Leather-Look
- For Use With
- Indoors, Residential
- Capacity
- 350 lbs.
- Includes
- Installation hardware, assembly instructions
- Back Material
- Fabric
- Color
- Black
- Seat Material
- Fabric
- Features
- Curved Back, Comfortable
- Weight
- 44 lbs.
Description
A classic style gets a contemporary update with this upholstered wingback armchair. Sharply angled sides are replaced by wings that curve gently toward the front of the chair for a modern look. The armrests are also higher to offer a cozier sitting experience. Solid wood legs in a black finish and with a trapezoidal shape further enhance the modern appeal of this accent chair. Padded for comfort and upholstered in a black leather-look fabric, this wingback chair has a versatile style that will fit seamlessly in any living room or bedroom.. Upholstered wingback armchair in a black leather-look fabric. Tall, contoured back with curved wings, high integrated armrests, and seat are all padded for comfort and support. Trapezoidal-shaped solid wood legs in a black finish provide stability. Minor assembly required: All parts for assembly are located underneath the seat; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 30 inches L x 30 inches W x 35 inches H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.