This item is Discontinued.

This item is Discontinued.
Accent Chair - Brown Brushed Velvet Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8218
- Zoro #
- G904835934
- UPC #
- 680796014520
- Country of Origin
- China
Dimensions
- Overall Depth
- 30
- Overall Height
- 35
- Overall Width
- 30
Details
- Weight Capacity
- 350 lbs
- Material
- Foam,Solid Wood,Polyester
- Color
- Brown
- Includes
- Parts and assembly instructions included
- Hardware Finish
- BRUSHED, VELVET
Description
A classic style gets a contemporary update with this upholstered wingback armchair. Sharply angled sides are replaced by wings that curve gently toward the front of the chair for a modern look. The armrests are also higher to offer a cozier sitting experience. Solid wood legs in a black finish and with a trapezoidal shape further enhance the modern appeal of this accent chair. Padded for comfort and upholstered in a brown brushed velvet fabric, this wingback chair has a versatile style that will fit seamlessly in any living room or bedroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.