This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8254
- Zoro #
- G400670794
- UPC #
- 680796014841
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 38 lbs.
- Color
- Blue
- Capacity
- 350 lbs.
- Material
- Foam,Solid Wood,Polyester
Description
Add some retro glam to a room with this gorgeous barrel style chair upholstered in a smooth and rich dark blue velvety fabric with a subtle mosaic texture. The classic tufted seat back, long elegant curved arms, and generous thick cushioned seat, all supported on rounded black solid wood legs, makes this accent chair a standout in a living room, bedroom, or entryway whether your style is contemporary, eclectic, or traditional.. Upholstered accent chair in an elegant dark blue, mosaic velvet-look fabric that adds some retro glam to your living space. Thick, firm cushioned seat with a curved tufted back. Living room chair features solid wood legs in black. This barrel style sofa chair can be placed in the living room, bedroom, or entryway. Product Dimensions: 30"L x 32"W x 32"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.