This item is Discontinued.

This item is Discontinued.
Accent Chair, Dark Brown Leather-Look Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8284
- Zoro #
- G800670660
- UPC #
- 680796010621
- Country of Origin
- China
Dimensions
- Width
- 27.5
- Length
- 22.75
- Height
- 31.5
Details
- Material
- Foam,Solid Wood,Leather-Look
- Weight
- 19 lbs.
- Capacity
- 350 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Brown
Description
Combining contemporary lines and retro style, this versatile accent chair will bring sophistication to any room. It features sturdy, solid wood legs and exposed backrest supports in a black finish that provide an interesting visual contrast next to the smooth, dark brown leather-look fabric. With a deep, extra-wide seat and gently curved backrest that offer maximum comfort, this upholstered armless chair makes a great guest chair or slipper chair in a living room or bedroom.. Upholstered armless accent chair in a dark brown leather-look fabric. Cushioned backrest and deep, wide seat with extra padding for comfort and support. Squared solid wood legs and backrest supports in a black finish provide stability. Assembly required: All parts are located underneath the seat cushion; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 22.75 inches L x 27.5 inches W x 31.5 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.