This item is Discontinued.

This item is Discontinued.
Accent Chair, Earth Tone Floral Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8183
- Zoro #
- G800670653
- UPC #
- 680796010522
- Country of Origin
- China
Dimensions
- Length
- 29.75
- Height
- 35
- Width
- 33
Details
- Capacity
- 350 lbs.
- Weight
- 38 lbs.
- For Use With
- Indoors, Residential
- Color
- Beige
- Includes
- Installation hardware, assembly instructions
- Material
- Foam,Solid Wood,Polyester Blend
Description
This upholstered accent chair will quickly become your favorite comfy chair. For a luxuriously soft feel, this armchair features a thick, extra-deep integrated seat cushion and a removable back cushion that you can fluff for maximum comfort. (To prevent moving, the loose cushion attaches to the backrest.) Armrests that gently slope provide a place to rest your elbows as you sit back and relax. The earth-tone floral fabric is contrasted by solid wood legs in a black finish. Whether used as a guest chair or reading chair, this stylish armchair will bring a decorative touch to a living room or bedroom.. Upholstered armchair in an earth-tone floral fabric. A removable back cushion and an integrated padded seat that is wide, extra deep, and thick both offer comfort and support. Curved solid wood legs in a contrasting black finish provide stability. Minor assembly required: All parts for assembly are located between the seat and back cushion; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 29.75 inches L x 33 inches W x 35 inches H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.