This item is Discontinued.

This item is Discontinued.
Accent Chair - Gold / Grey Abstract Dot Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8290
- Zoro #
- G504835907
- UPC #
- 680796014681
- Country of Origin
- China
Dimensions
- Overall Depth
- 27.5
- Overall Height
- 31.5
- Overall Width
- 22.75
Details
- Weight Capacity
- 350 lbs
- Includes
- Parts and assembly instructions included
- Material
- Foam,Solid Wood,Polyester
- Color
- Gold
Description
Combining contemporary lines and retro style, this versatile accent chair will bring sophistication to any room. It features sturdy, solid wood legs and exposed backrest supports in a black finish that provide an interesting visual contrast next to the soft fabric with a gold and grey abstract dot pattern. With a deep, extra-wide seat and gently curved backrest that offer maximum comfort, this upholstered armless chair makes a great guest chair or slipper chair in a living room or bedroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.