This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8258
- Zoro #
- G100670742
- UPC #
- 680796014278
- Country of Origin
- China
Dimensions
- Length
- 29.5
- Width
- 31.5
- Height
- 31.75
Details
- Capacity
- 350 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 38 lbs.
- Color
- Grey
- Material
- Foam,Solid Wood,Polyester
- For Use With
- Indoors, Residential
Description
Add some retro glam to a room with this gorgeous barrel style chair upholstered in a smooth and rich grey velvety fabric with a subtle mosaic texture. The classic tufted seat back, long elegant curved arms, and generous thick cushioned seat, all supported on rounded black solid wood legs, makes this accent chair a standout in a living room, bedroom, or entryway whether your style is contemporary, eclectic, or traditional. . Upholstered accent chair in an elegant grey, mosaic velvet-look fabric that adds some retro glam to your living space. Thick, firm cushioned seat with a curved tufted back. Living room chair features solid wood legs in black. This barrel style sofa chair can be placed in the living room, bedroom, or entryway. Product Dimensions: 30"L x 32"W x 32"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.