This item is Discontinued.

Monarch Specialties Accent Chair - Light / Dark Taupe Abstract Dot Fabric I 8287

This item is Discontinued.

Monarch Specialties

Accent Chair - Light / Dark Taupe Abstract Dot Fabric (Discontinued)

Mfr # I 8287
Zoro # G304835879
UPC # 680796014650
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 8287
Zoro #
G304835879
UPC #
680796014650
Country of Origin
China

Dimensions

Overall Depth
27.5
Overall Height
31.5
Overall Width
22.75

Details

Weight Capacity
350 lbs
Includes
Parts and assembly instructions included
Color
Taupe
Material
Foam,Solid Wood,Polyester

Description

Combining contemporary lines and retro style, this versatile accent chair will bring sophistication to any room. It features sturdy, solid wood legs and exposed backrest supports in a black finish that provide an interesting visual contrast next to the soft fabric with an abstract dot pattern in light and dark taupe. With a deep, extra-wide seat and gently curved backrest that offer maximum comfort, this upholstered armless chair makes a great guest chair or slipper chair in a living room or bedroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.